Push Button, Illuminated, Extended Red Head, 1NO, 12V Lamp

Item #: 1609139

Cat #: CR104PBL10R1S7

UPC: 783164483376

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Illuminated, Red, Extended Head, 12 Volt Incandescent Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, Contact

Overview

Push Button, Illuminated, Red, Extended Head, 12 Volt Incandescent Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, Contact
Also known as: 783164483376, CR104PBL10R1S7, GENCR104PBL10R1S7

Specifications

Mounting: Panel
Volts AC: 12
Color: Red
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Illuminated, Extended Head , Pushbutton
Volts DC: 12
Mounting: Panel
Color: Red
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 12
Amps: 10
Family / Style: CR104
Volts DC: 12