Push Button, Flush Multi Head, 1NO/NC Contact, 600V, Momentary

Item #: 1609103

Cat #: CR104PBG91V1

UPC: 783166280225

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Flush Brown, Blue, Orange, White Head, 1 Normally Open, 1 Normally Closed, Contact, 10 Amp, 600 Volt, Momentary

Overview

Push Button, Flush Brown, Blue, Orange, White Head, 1 Normally Open, 1 Normally Closed, Contact, 10 Amp, 600 Volt, Momentary
Also known as: 783166280225, CR104PBG91V1, GENCR104PBG91V1

Specifications

Color: Brown, Blue, Orange, White
Type: Flush, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Color: Brown, Blue, Orange, White
Amps: 10
Family / Style: CR104
Type: Flush, Pushbutton
Size: 30 mm
Volts AC: 600