Push Button, Flush Green Head, Operator Only, 10A, 600V, Momentary

Item #: 1609021

Cat #: CR104PBG00G1

UPC: 783166279281

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Flush Green Head, Operator Only, 10 Amp, 600 Volt, Momentary

Overview

Push Button, Flush Green Head, Operator Only, 10 Amp, 600 Volt, Momentary
Also known as: 783166279281, CR104PBG00G1, GENCR104PBG00G1

Specifications

Type: Flush, Pushbutton
Amps: 10
Color: Green
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Type: Flush, Pushbutton
Color: Green
Family / Style: CR104
Amps: 10
Size: 30 mm
Volts AC: 600