Push Button, Flush Black Head, Operator Only, 10A, 600V, Momentary

Item #: 1609015

Cat #: CR104PBG00B1

UPC: 783166279212

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Flush Black Head, Operator Only, 10 Amp, 600 Volt, Momentary

Overview

Push Button, Flush Black Head, Operator Only, 10 Amp, 600 Volt, Momentary
Also known as: 783166279212, CR104PBG00B1, GENCR104PBG00B1

Specifications

Mounting: Panel
Type: Flush, Momentary, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: CR104
Color: Black
Volts AC: 600
Mounting: Panel
Amps: 10
Family / Style: CR104
Volts AC: 600
Type: Flush, Momentary, Pushbutton
Size: 30 mm
Color: Black