Indicator Light, 22.5mm, Round refracted Red, 120VAC LED Lamp

Item #: 1608877

Cat #: P9XLRRAJL

UPC: 783166653456

Call for price
Company wide:
0 in stock
Documents & Guides
Indicator Light, 22.5 mm, Round Refracted Red Lens, 120 Volt AC, LED Lamp

Overview

Indicator Light, 22.5 mm, Round Refracted Red Lens, 120 Volt AC, LED Lamp
Also known as: 783166653456, P9XLRRAJL, GENP9XLRRAJL

Specifications

Type: Indicator Light, Round, LED
Mounting: Panel
Color: Red
Size: 22.5 mm
Volts AC: 120
Material: Plastic
Type: Indicator Light, Round, LED
Color: Red
Volts AC: 120
Mounting: Panel
Size: 22.5 mm
Material: Plastic