C-2000, 22mm Pushbuttons, Twist-To Release Operators

Item #: 1608855

Cat #: P9XER4RAN

UPC: 017018850770

Call for price
Company wide:
0 in stock
Documents & Guides
GEC P9XER4RAN PSH/RST PB 40MM

Overview

GEC P9XER4RAN PSH/RST PB 40MM
Also known as: 017018850770, P9XER4RAN, ABBP9XER4RAN

Specifications

No Specifications Available