Push Button, 22.5mm, Green, Flush Head, Plastic, Operator Only

Item #: 1608807

Cat #: P9SPNVG

UPC: 017018860021

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, 22.5 mm, Green, Flush Head, Square, Plastic, Operator Only

Overview

Push Button, 22.5 mm, Green, Flush Head, Square, Plastic, Operator Only
Also known as: 017018860021, P9SPNVG, GENP9SPNVG

Specifications

Mounting: Panel
Color: Green
Type: Operator Only
Shape: Square
Material: Plastic
Size: 22.500 mm
Mounting: Panel
Type: Operator Only
Material: Plastic
Color: Green
Shape: Square
Size: 22.500 mm