TFMR/LD/110-120V/RED

Item #: 1608735

Cat #: P9PTNVJLR

UPC: 783166561034

Call for price
Company wide:
0 in stock
Documents & Guides
GEC P9PTNVJLR TFMR/LD/110-120V/RED

Overview

GEC P9PTNVJLR TFMR/LD/110-120V/RED
Also known as: 783166561034, P9PTNVJLR, GENP9PTNVJLR

Specifications

Type: Switch
Amps: 15
Material: Thermoplastic
Color: Ivory
NEMA Configuration: WD-1, WD-6
Type: Switch
Material: Thermoplastic
NEMA Configuration: WD-1, WD-6
Amps: 15
Color: Ivory