INTEGRATED LED 24V AC-DC RED

Item #: 1608711
Cat #: P9PLNVDR
UPC:
$ 131.78 EA
Company wide:
0 in stock
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. NVDR INTEGRATED LED 24V AC-DC RED

Overview

IEC Pilot Devices. P9 Pushbuttons. NVDR INTEGRATED LED 24V AC-DC RED
Also known as: P9PLNVDR, ABBP9PLNVDR.

Specifications

Color: Red
Volts DC: 24
Size: 22.5 mm
Volts AC: 24
Color: Red
Size: 22.5 mm
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)