FULL VOLTAGE;SCREW;LED;12VAC/DC;RED

Item #: 1608690

Cat #: P9PDNVBLR

UPC: 783166560754

Call for price
Company wide:
0 in stock
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. VBLR FULL VOLTAGE SCREW LED 12VAC/DC RED

Overview

IEC Pilot Devices. P9 Pushbuttons. VBLR FULL VOLTAGE SCREW LED 12VAC/DC RED
Also known as: 783166560754, P9PDNVBLR, GENP9PDNVBLR

Specifications

Type: Pilot Device, Power Supply, LED
Volts AC: 12
Color: Red
Size: 22.5 mm
Type: Pilot Device, Power Supply, LED
Color: Red
Volts AC: 12
Size: 22.5 mm