Push Button, Illuminated, Flush Head, Red, 22.5mm, No Contacts

Item #: 1608605

Cat #: P9MPLRGD

UPC: 320500521905

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Illuminated, Flush Head, Red, 22.5 mm, No Contacts, Satin Chrome, Full Voltage, with Holder and Nut

Overview

Push Button, Illuminated, Flush Head, Red, 22.5 mm, No Contacts, Satin Chrome, Full Voltage, with Holder and Nut

ABB pilot devices are engineered for total reliability. Our products are tested to extremes and proven in the toughest environments. Their innovative design simplify the entire process, from selection to installation.

Also known as: 320500521905, P9MPLRGD, GENP9MPLRGD

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Color: Red
Diameter: 22.500 mm
Type: Illuminated Pushbutton
IP/NEMA Rating: IP66
Color: Red
Type: Illuminated Pushbutton
Mounting: Panel
Diameter: 22.500 mm