C-2000, Accessories, Selector Switches, 22mm Knob Type

Item #: 1608499

Cat #: P9CSMZ5N

UPC: 017018902806

Call for price
Company wide:
0 in stock
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. MZ5N SEL SW 3 POS S/R R-C BLACK

Overview

IEC Pilot Devices. P9 Pushbuttons. MZ5N SEL SW 3 POS S/R R-C BLACK
Also known as: 017018902806, P9CSMZ5N, GENP9CSMZ5N

Specifications

Type: Knob, 3 Position, Selector Switch
Size: 22.5 mm
Color: Black
Type: Knob, 3 Position, Selector Switch
Color: Black
Size: 22.5 mm