Selector Switch, 3 Position, Chrome, Maintained, Cam Z, 22.5mm

Item #: 1608492

Cat #: P9CSMZ0N

UPC: 017018902004

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 3 Position, Black, Knob, Round Polished Chrome, Maintained, Cam Z, 22.5 mm

Overview

Selector Switch, 3 Position, Black, Knob, Round Polished Chrome, Maintained, Cam Z, 22.5 mm
Also known as: 017018902004, P9CSMZ0N, GENP9CSMZ0N

Specifications

Mounting: Panel
Size: 22.5 mm
Color: Black
Material: Chrome
Type: 3 Position
Mounting: Panel
Color: Black
Type: 3 Position
Size: 22.5 mm
Material: Chrome