Push Button, 22.5mm, Black, Flush Head, Chrome, Operator Only

Item #: 1608421

Cat #: P9CPNNG

UPC: 017018900000

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, 22.5 mm, Black, Flush Head, Round Polished Chrome, Operator Only

Overview

Push Button, 22.5 mm, Black, Flush Head, Round Polished Chrome, Operator Only
Also known as: 017018900000, P9CPNNG, GENP9CPNNG

Specifications

Mounting: Panel
Size: 22.5 mm
Color: Black
Material: Chrome
Mounting: Panel
Color: Black
Size: 22.5 mm
Material: Chrome