Push Button, 22.5mm, Yellow, Flush Head, Chrome, Operator Only

Item #: 1608413

Cat #: P9CPNGG

UPC: 017018900031

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, 22.5 mm, Yellow, Flush Head, Round Polished Chrome, Operator Only

Overview

Push Button, 22.5 mm, Yellow, Flush Head, Round Polished Chrome, Operator Only
Also known as: 017018900031, P9CPNGG, GENP9CPNGG

Specifications

Type: Flush, Pushbutton
Size: 22.5 mm
Color: Yellow
Type: Flush, Pushbutton
Color: Yellow
Size: 22.5 mm