Indicator Light, Refracted Green Lens, Operator Only

Item #: 1608365

Cat #: P9CLVR

UPC: 017018908020

Call for price
Company wide:
0 in stock
Documents & Guides
Indicator Light, Refracted Green Lens, Round Polished Chrome, Operator Only

Overview

Indicator Light, Refracted Green Lens, Round Polished Chrome, Operator Only
Also known as: 017018908020, P9CLVR, GENP9CLVR

Specifications

Type: Indicator Light, Round
Mounting: Panel
Color: Green
Size: 22.5 mm
Material: Plastic
Type: Indicator Light, Round
Color: Green
Material: Plastic
Mounting: Panel
Size: 22.5 mm