Push Button, 22.5mm, Mushroom, 40mm, Black, Momentary, Operator

Item #: 1608326

Cat #: P9CEM4NN

UPC: 017018900406

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, 22.5mm, Mushroom, 40mm, Black, Momentary, Operator Only, Round, Polished Chrome

Overview

Push Button, 22.5mm, Mushroom, 40mm, Black, Momentary, Operator Only, Round, Polished Chrome
Also known as: 017018900406, P9CEM4NN, GENP9CEM4NN

Specifications

Size: 22.5 mm
Color: Black
Diameter: 40 mm
Type: Mushroom, Pushbutton
Size: 22.5 mm
Diameter: 40 mm
Color: Black
Type: Mushroom, Pushbutton