C-2000, Accessories, Nameplates, 22mm Legend Plates - Interchangable

Item #: 1608303

Cat #: P9ASTBS

UPC: 017018880104

Call for price
Company wide:
0 in stock
Documents & Guides
Heavy-Duty 22.5 mm Watertight/Oiltight Accessories STBS LEGEND HOLDER +INSERT B/W/R SQ

Overview

Heavy-Duty 22.5 mm Watertight/Oiltight Accessories STBS LEGEND HOLDER +INSERT B/W/R SQ
Also known as: 017018880104, P9ASTBS, GENP9ASTBS

Specifications

Size: 22.5 mm
Color: Black
Size: 22.5 mm
Color: Black