Conduit Body, Type LR, 3", Form 35, Malleable Iron

Item #: 0160829

Cat #: LL300M

UPC: 781381480659

$ 315.43 EA
Company wide:
2 in stock
Conduit Body, Type LR, 3 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type LR, 3 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381480659, LL300M, APPLL300M

Specifications

Material: Malleable Iron
Diameter: 3 in
Type: Type LL
Material: Malleable Iron
Type: Type LL
Diameter: 3 in