9W A19 LED Lamp, 40K

Item #: 1608295

Cat #: 9A19/940/277V

UPC: 045079985643

Company wide:
0 in stock
Documents & Guides
No Documents Available
98564 A19 E26 9W HIGH CRI 92 T20 120-277V ENCLOSED NON-DIMMABLE

Overview

98564 A19 E26 9W HIGH CRI 92 T20 120-277V ENCLOSED NON-DIMMABLE
Also known as: 045079985643, 9A19/940/277V, GEE98564

Specifications

Shape: A19 (Arbitrary)
Wattage: 9
Dimmable: No
Shape: A19 (Arbitrary)
Dimmable: No
Wattage: 9