Pilot Device, 22.5mm, Legend Plate, Plastic with Blank Insert

Item #: 1608249

Cat #: P9ARTBS

UPC: 017018880005

Call for price
Company wide:
0 in stock
Documents & Guides
Pilot Device, 22.5 mm, Legend Plate, Plastic with Blank Insert, Standard size

Overview

Pilot Device, 22.5 mm, Legend Plate, Plastic with Blank Insert, Standard size
Also known as: 017018880005, P9ARTBS, GENP9ARTBS

Specifications

Size: 22.5 mm
Color: Black
Size: 22.5 mm
Color: Black