Cable Tie Mount, 4-Way, Nylon, Black, Outdoors, #10 Screw Mount

Item #: 0160818

Cat #: TM3S10-C0

UPC: 074983579846

$ 0.80 EA
Company wide:
90 in stock
Documents & Guides
4-Way Cable Tie Anchor Mount, Screw Applied, Natural Color, Nylon, Indoors, Use with Miniature, Intermediate, Standard Cable & Light Heavy Duty Ties, #10 Screw Mount

Overview

4-Way Cable Tie Anchor Mount, Screw Applied, Natural Color, Nylon, Indoors, Use with Miniature, Intermediate, Standard Cable & Light Heavy Duty Ties, #10 Screw Mount

Cable Tie Mount. 0.61 Inch (15.5 mm) Width. No. 10 (M5) Screw. Unique cradle design provides maximum stability for the cable bundle. Low profile design keeps bundle close to mounting surface where overhead space is limited. Material is Weather Resistant Nylon 6.6. Use with Miniature through Light Heavy Panduit Cable Ties. Color is Black.

Also known as: 074983579846, TM3S10-C0, PDTTM3S10C0

Specifications

Color: Black
Material: Nylon
Length: 0.860 in
Width: 0.610 in
Mounting: # 10 Screw
Color: Black
Length: 0.860 in
Mounting: # 10 Screw
Material: Nylon
Width: 0.610 in