Pilot Device, 22.5mm, Legend Plate, Metal, Red, STOP

Item #: 1608094

Cat #: P9ACP2R201

UPC: 783166554326

Call for price
Company wide:
0 in stock
Documents & Guides
Pilot Device, 22.5 mm, Legend Plate, Metal, Red, STOP

Overview

Pilot Device, 22.5 mm, Legend Plate, Metal, Red, STOP
Also known as: 783166554326, P9ACP2R201, GENP9ACP2R201

Specifications

Type: Legend Plate, Pilot Device, Stop
Size: 22.5mm
Color: Red
Type: Legend Plate, Pilot Device, Stop
Color: Red
Size: 22.5mm