Pilot Device, 22.5mm Legend Plate, Blank, Metal, Black

Item #: 1608060

Cat #: P9ACP2N

UPC: 783166554227

Call for price
Company wide:
0 in stock
Documents & Guides
Pilot Device, 22.5 mm Legend Plate, Blank, Metal, Black, to be Engraved

Overview

Pilot Device, 22.5 mm Legend Plate, Blank, Metal, Black, to be Engraved
Also known as: 783166554227, P9ACP2N, GENP9ACP2N

Specifications

Type: Legend Plate, Pilot Device, Blank
Size: 22.5mm
Color: Black
Type: Legend Plate, Pilot Device, Blank
Color: Black
Size: 22.5mm