Indicator lamp, LED, Red, 24VAC

Item #: 1607942

Cat #: 080BA9S24LR

UPC: 783166257173

Call for price
Company wide:
0 in stock
Documents & Guides
Indicator Lamp, LED Red, 24 Volt AC

Overview

Indicator Lamp, LED Red, 24 Volt AC
Also known as: 783166257173, 080BA9S24LR, GEN080BA9S24LR

Specifications

Color: Red
Size: 22.5 mm
Type: LED, Indicator Lamp
Volts AC: 24
Color: Red
Type: LED, Indicator Lamp
Size: 22.5 mm
Volts AC: 24