Terminal Block With Binding Screw, 3-Pole, 350 MCM, 300A

Item #: 1607912

Cat #: CR2960SY139D3A

UPC: 783166340769

Company wide:
0 in stock
Documents & Guides
Terminal Block With Binding Screw, 3-Pole, 350 MCM, 300 Amp, 600 Volt, Black

Overview

Terminal Block With Binding Screw, 3-Pole, 350 MCM, 300 Amp, 600 Volt, Black
Also known as: 783166340769, CR2960SY139D3A, ABBCR2960SY139D3A

Specifications

Poles: 3
Color: Black
Amps: 300
Volts AC: 600
Allowable Gauge Range: 350
Poles: 3
Amps: 300
Allowable Gauge Range: 350
Color: Black
Volts AC: 600