Aluminum Mounting Rail, 72"

Item #: 1607889

Cat #: CR151KX001

UPC: 783166317839

Company wide:
0 in stock
Documents & Guides
Aluminum Mounting Rail, 72"

Overview

Aluminum Mounting Rail, 72"
Also known as: 783166317839, CR151KX001, ABBCR151KX001

Specifications

Length: 2 m
Material: Aluminum
Length: 2 m
Material: Aluminum