GEC CR151KFC04E 600V 50A TERM BLK

Item #: 1607883

Cat #: CR151KFC04E

UPC: 783166317587

Call for price
Company wide:
0 in stock
Documents & Guides
GEC CR151KFC04E 600V 50A TERM BLK

Overview

GEC CR151KFC04E 600V 50A TERM BLK
Also known as: 783166317587, CR151KFC04E, ABBCR151KFC04E

Specifications

No Specifications Available