Terminal Block, Fuse Holder, 30A, for 13/32" x 1-1/2" Fuse, 22-8AWG

Item #: 1607879

Cat #: CR151KCC01AM

UPC: 783166317242

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Fuse Holder, 30 Amp, for 13/32 Inch x 1-1/2 Inch Fuse, 22 - 8 AWG, White, 60 per Package

Overview

Terminal Block, Fuse Holder, 30 Amp, for 13/32 Inch x 1-1/2 Inch Fuse, 22 - 8 AWG, White, 60 per Package
Also known as: 783166317242, CR151KCC01AM, ABBCR151KCC01AM

Specifications

Type: Fuse Holder, Terminal Block
Mounting: DIN Rail
Poles: 1
Amps: 30
Color: White
Family / Style: CR151
Type: Fuse Holder, Terminal Block
Poles: 1
Color: White
Mounting: DIN Rail
Amps: 30
Family / Style: CR151