Overload Relay, Solid State, Size 1, 27A, for MRO/Replacement, 0.4-0.85A

Item #: 1607843

Cat #: CR324CXCS

UPC: 783166577165

$ 852.96 EA
Company wide:
0 in stock
Documents & Guides
Overload Relay, Solid State, Size 1, 27 Amp, for MRO/Replacement, 0.4 - 0.85 Amp

Overview

Overload Relay, Solid State, Size 1, 27 Amp, for MRO/Replacement, 0.4 - 0.85 Amp
Also known as: 783166577165, CR324CXCS, ABBCR324CXCS

Specifications

Size: 1
Mounting: Device
Type: Solid State, Overload Relay
Family / Style: CR324
Amps: 27
Amps Range: 0.400 - 0.850
Size: 1
Type: Solid State, Overload Relay
Amps: 27
Mounting: Device
Family / Style: CR324
Amps Range: 0.400 - 0.850