Heater Element, for CR104H,Y,1.25 FLA

Item #: 1607742

Cat #: CR123H144A

UPC: 783166309629

$ 16.96 EA
Company wide:
0 in stock
Documents & Guides
Heater Element, for CR104H,Y, 1.25 Full Load Amps

Overview

Heater Element, for CR104H,Y, 1.25 Full Load Amps
Also known as: 783166309629, CR123H144A, ABBCR123H144A

Specifications

Type: Heater Element
Mounting: Relay
Material: Steel
Family / Style: CR123
Amps: 1.250
Type: Heater Element
Material: Steel
Amps: 1.250
Mounting: Relay
Family / Style: CR123