Heater Element, for CR104H,Y,1.04 FLA

Item #: 1607741

Cat #: CR123H120A

UPC: 783166309582

$ 16.96 EA
Company wide:
0 in stock
Documents & Guides
Heater Element, for CR104H,Y, 1.04 Full Load Amps

Overview

Heater Element, for CR104H,Y, 1.04 Full Load Amps
Also known as: 783166309582, CR123H120A, ABBCR123H120A

Specifications

Type: Heater Element
Mounting: Relay
Material: Steel
Family / Style: CR123
Amps: 1.040
Type: Heater Element
Material: Steel
Amps: 1.040
Mounting: Relay
Family / Style: CR123