Heater Element, for CR104H,Y, 0.78 FLA

Item #: 1607739

Cat #: CR123H090A

UPC: 783166309537

$ 16.96 EA
Company wide:
0 in stock
Documents & Guides
Heater Element, for CR104H,Y, 0.78 Full Load Amps

Overview

Heater Element, for CR104H,Y, 0.78 Full Load Amps
Also known as: 783166309537, CR123H090A, ABBCR123H090A

Specifications

Type: Heater Element
Mounting: Relay
Material: Steel
Family / Style: CR123
Amps: 0.780
Type: Heater Element
Material: Steel
Amps: 0.780
Mounting: Relay
Family / Style: CR123