Heater Element, for CR104H,Y, 0.781FLA

Item #: 1607738

Cat #: CR123H082A

UPC: 783166309520

Call for price
Company wide:
0 in stock
Documents & Guides
Heater Element, for CR104H,Y, 0.71 Full Load Amps

Overview

Heater Element, for CR104H,Y, 0.71 Full Load Amps
Also known as: 783166309520, CR123H082A, ABBCR123H082A

Specifications

Type: Heater Element
Mounting: Relay
Material: Bi-Metal
Family / Style: CR123
Amps: 0.710
Type: Heater Element
Material: Bi-Metal
Amps: 0.710
Mounting: Relay
Family / Style: CR123