Heater Element, for CR104H,Y, 0.58 FLA

Item #: 1607736

Cat #: CR123H067A

UPC: 783166309506

$ 16.96 EA
Company wide:
0 in stock
Documents & Guides
Heater Element, for CR104H,Y, 0.58 Full Load Amps

Overview

Heater Element, for CR104H,Y, 0.58 Full Load Amps
Also known as: 783166309506, CR123H067A, ABBCR123H067A

Specifications

Type: Heater Element
Mounting: Relay
Material: Bi-Metal
Family / Style: CR123
Amps: 0.580
Type: Heater Element
Material: Bi-Metal
Amps: 0.580
Mounting: Relay
Family / Style: CR123