Heater Element, for CR104H,Y, 0.48 FLA

Item #: 1607734

Cat #: CR123H055A

UPC: 783166309483

$ 16.96 EA
Company wide:
0 in stock
Documents & Guides
Heater Element, for CR104H,Y, 0.48 Full Load Amps

Overview

Heater Element, for CR104H,Y, 0.48 Full Load Amps
Also known as: 783166309483, CR123H055A, ABBCR123H055A

Specifications

Type: Heater Element
Mounting: Relay
Material: Steel
Family / Style: CR123
Amps: 0.480
Type: Heater Element
Material: Steel
Amps: 0.480
Mounting: Relay
Family / Style: CR123