Heater Element, for Size 4 Class 20, 132-135, FLA

Item #: 1607728

Cat #: CR123F174C

UPC: 783166309254

$ 25.43 EA
Company wide:
0 in stock
Documents & Guides
Heater Element, for Size 4 Class 20, 132 Amp - 135 Amp

Overview

Heater Element, for Size 4 Class 20, 132 Amp - 135 Amp
Also known as: 783166309254, CR123F174C, ABBCR123F174C

Specifications

Type: Heater Element
Mounting: Relay
Material: Bi-Metal
Family / Style: CR123
Amps Range: 132 - 135
Type: Heater Element
Material: Bi-Metal
Amps Range: 132 - 135
Mounting: Relay
Family / Style: CR123