Overload Relay, 300-Line Block, 270A, 1NO/NC Contact, NEMA Size 5

Item #: 1607712

Cat #: CR324G610F

UPC: 783166398791

$ 186.46 EA
Company wide:
0 in stock
Documents & Guides
Overload Relay, 300-Line Block, with 1 Normally Open, 1 Normally Closed Contact, for NEMA 5 Starters

Overview

Overload Relay, 300-Line Block, with 1 Normally Open, 1 Normally Closed Contact, for NEMA 5 Starters
Also known as: 783166398791, CR324G610F, ABBCR324G610F

Specifications

Type: Replacement, Overload Relay, Bi-Metal
Amps: 270
Family / Style: CR324
Size: 5
Type: Replacement, Overload Relay, Bi-Metal
Family / Style: CR324
Amps: 270
Size: 5