Overload Relay, 300-Line Block, 135A, 1NO/NC Contact, NEMA Size 4

Item #: 1607707

Cat #: CR324F660A

UPC: 783166398692

$ 576.29 EA
Company wide:
0 in stock
Documents & Guides
Overload Relay, 300-Line Block, 135 Amp, with 1 Normally Open, 1 Normally Closed Contact, for NEMA Size 4 Starters, Manual Reset, Ambient Compensated

Overview

Overload Relay, 300-Line Block, 135 Amp, with 1 Normally Open, 1 Normally Closed Contact, for NEMA Size 4 Starters, Manual Reset, Ambient Compensated
Also known as: 783166398692, CR324F660A, ABBCR324F660A

Specifications

Amps: 135
Size: 4
Family / Style: CR324
Type: Overload Relay, Bi-Metal
Amps: 135
Family / Style: CR324
Size: 4
Type: Overload Relay, Bi-Metal