Liquidtight Connector, 90°, 2", Non-Metallic

Item #: 0160769

Cat #: NMLT90200

UPC: 018997549204

$ 38.86 EA
Company wide:
288 in stock
Liquidtight Connector, 90°, 2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA

Overview

Liquidtight Connector, 90°, 2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA

For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.

Also known as: 018997549204, NMLT90200, ARLNMLT90200

Specifications

Diameter: 2 in
Diameter: 2 in