Overload Relay, 300-Line Block, 90A, 1NO/NC Contact, NEMA Size 3

Item #: 1607697

Cat #: CR324E660F

UPC: 783166398425

$ 406.80 EA
Company wide:
0 in stock
Documents & Guides
Overload Relay, 300-Line Block, 90 Amp, with 1 Normally Open, 1 Normally Closed Contact, for NEMA Size 3 Starters, No Reset, Ambient Compensated

Overview

Overload Relay, 300-Line Block, 90 Amp, with 1 Normally Open, 1 Normally Closed Contact, for NEMA Size 3 Starters, No Reset, Ambient Compensated
Also known as: 783166398425, CR324E660F, ABBCR324E660F

Specifications

Family / Style: CR324
Amps: 90
Type: Overload Relay, Bi-Metal
Size: 3
Family / Style: CR324
Type: Overload Relay, Bi-Metal
Amps: 90
Size: 3