Overload Relay, Block, Ambient Compensated, 45A, Size 2, 1NC Contact

Item #: 1607677

Cat #: CR324C660F

UPC: 783166397657

$ 254.26 EA
Company wide:
0 in stock
Documents & Guides
Overload Relay, Block, Ambient Compensated, 45 Amp, Size 2, 1 Normally Closed Contact, No Reset

Overview

Overload Relay, Block, Ambient Compensated, 45 Amp, Size 2, 1 Normally Closed Contact, No Reset
Also known as: 783166397657, CR324C660F, ABB324C660F

Specifications

Mounting: Device
Amps: 45
Family / Style: CR324
Type: Overload Relay, Bi-Metal
Size: 2
Mounting: Device
Family / Style: CR324
Size: 2
Amps: 45
Type: Overload Relay, Bi-Metal