Overload Relay, 300-Line Block, 45A, NC Contact, NEMA Size 2

Item #: 1607673

Cat #: CR324C610A

UPC: 783166397534

$ 186.46 EA
Company wide:
0 in stock
Documents & Guides
Overload Relay, 300-Line Block, 45 Amp, with Normally Closed Contact, for NEMA Size 2 Starters, Manual Reset, Ambient Compensated

Overview

Overload Relay, 300-Line Block, 45 Amp, with Normally Closed Contact, for NEMA Size 2 Starters, Manual Reset, Ambient Compensated
Also known as: 783166397534, CR324C610A, ABBCR324C610A

Specifications

Amps: 45
Family / Style: CR324
Type: Overload Relay, Bi-Metal
Size: 2
Amps: 45
Type: Overload Relay, Bi-Metal
Family / Style: CR324
Size: 2