PANEL RESET

Item #: 1607667

Cat #: CR124X100C

UPC: 783166311721

$ 59.26 EA
Company wide:
0 in stock
Documents & Guides
NEMA power devices. Overload relays. Panel reset.

Overview

NEMA power devices. Overload relays. Panel reset.
Also known as: 783166311721, CR124X100C, ABBCR124X100C

Specifications

Range: 1 - 6 in
Mounting: Enclosure
Size: 00-5
Type: Overload Relay, External Reset
Range: 1 - 6 in
Size: 00-5
Mounting: Enclosure
Type: Overload Relay, External Reset