LED Wall Light, 7000L, 4500K, 56W

Item #: 1607651

Cat #: WD7L45K

UPC: 765364940767

$ 370.59 EA
Company wide:
6 in stock
Documents & Guides
LED Large Die Cast Wall Light, 120-277V, Lumens: 7,000, Color Temperature: 4500K, 0-10V Dimming, Color : Bronze

Overview

LED Large Die Cast Wall Light, 120-277V, Lumens: 7,000, Color Temperature: 4500K, 0-10V Dimming, Color : Bronze

Rugged Traditional aluminum die cast housing provides proven environmental protection for LED modules. Traditional fixture designs provide a familiar look and standard installation requirements. Retaining this look allows the ability to upgrade fixtures gradually, while retaining the same overall fixture appearance throughout a facility.

Also known as: 765364940767, WD7L45K, ATAWD7L45K

Specifications

Lumens: 7000
Color Temperature: 4500 (Cool White)
Color: Bronze
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 7000
Color: Bronze
Volts AC Range: 120 - 277
Color Temperature: 4500 (Cool White)
Dimmable: Yes