
Manual Starter, 1P, Toggle Switch, NEMA 3/4/12, 3/4HP
Item #: 1607642
Cat #: CR101Y400J
UPC: 783166268285
Call for price
Company wide:
0
in stock
Documents & Guides
Manual Starter, 1-Pole, NEMA 3/4/12 Enclosure, 3/4 Inch Hub on Both End, Toggle Switch Operator, Non-Reversing, 3/4 HP at 277 Volt
Overview
Manual Starter, 1-Pole, NEMA 3/4/12 Enclosure, 3/4 Inch Hub on Both End, Toggle Switch Operator, Non-Reversing, 3/4 HP at 277 Volt
Also known as: 783166268285, CR101Y400J, ABBCR101Y400J
Specifications
| Type: | Manual Starter |
| Family / Style: | CR101 |
| Volts AC: | 277 |
| Horsepower: | 0.750 |
| IP/NEMA Rating: | NEMA 12, NEMA 3, NEMA 4 |
| Type: | Manual Starter |
| Volts AC: | 277 |
| IP/NEMA Rating: | NEMA 12, NEMA 3, NEMA 4 |
| Family / Style: | CR101 |
| Horsepower: | 0.750 |