LED Wall Light, 4000L, 4500K, 31W

Item #: 1607638

Cat #: WSG4L45K

UPC: 765364940644

$ 185.76 EA
Company wide:
3 in stock
Documents & Guides
LED Small Die Cast Wall Light, 120/277V, 31 Watt, Lumens: 4,000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze, Replaces up to 100W MH

Overview

LED Small Die Cast Wall Light, 120/277V, 31 Watt, Lumens: 4,000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze, Replaces up to 100W MH

Rugged Traditional aluminum die cast housing provides proven environmental protection for LED modules. Traditional fixture designs provide a familiar look and standard installation requirements. Retaining this look allows the ability to upgrade fixtures gradually, while retaining the same overall fixture appearance throughout a

facility. The smooth housing prevents debris build up and maximizes air flow over housing.

Also known as: 765364940644, WSG4L45K, ATAWSG4L45K

Specifications

Wattage: 31
Lumens: 4000
Color Temperature: 4500 (Cool White)
Color: Bronze
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 31
Color Temperature: 4500 (Cool White)
Dimmable: Yes
Lumens: 4000
Color: Bronze
Volts AC Range: 120 - 277