
LED Wall Light, 2000L, 4500K, PC
Item #: 1607630
Cat #: W2L45KPC
UPC: 765364941009
$ 198.46 EA
Company wide:
0
in stock
Documents & Guides
LED Wall Light With Photo Control, 120V, 2,000 Lumens, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze, Replaces up to 100W MH
Overview
LED Wall Light With Photo Control, 120V, 2,000 Lumens, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze, Replaces up to 100W MH
Traditional polycarbonate housing provides proven environmental protection for LED modules. Traditional fixture designs provide a familiar look and standard installation requirements. Retaining this look allows the ability to upgrade fixtures gradually, while retaining the same overall fixture appearance throughout a facility.
Also known as: 765364941009, W2L45KPC, ATAW2L45KPC
Specifications
| Lumens: | 2000 |
| Color Temperature: | 4500 (Cool White) |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | 2000 |
| Color: | Bronze |
| Color Temperature: | 4500 (Cool White) |
| Light Technology: | LED |