Manual Starter, 2P, Open, Flush Plate, START/STOP, Pushbutton

Item #: 1607621

Cat #: CR101JA0A001

UPC: 783166267882

$ 143.04 EA
Company wide:
0 in stock
Documents & Guides
Manual Starter, 2-Pole, Open, Flush Plate, START/STOP, Pushbutton

Overview

Manual Starter, 2-Pole, Open, Flush Plate, START/STOP, Pushbutton
Also known as: 783166267882, CR101JA0A001, ABBCR101JA0A001

Specifications

Poles: 2
Type: Manual Starter
Family / Style: CR101
Volts AC: 277
Horsepower: 0.750
Poles: 2
Family / Style: CR101
Horsepower: 0.750
Type: Manual Starter
Volts AC: 277