Manual Starter, 16A, 277VAC, 2P, Lever Switch, NEMA 3/4/12, 3/4HP

Item #: 1607619

Cat #: CR101H400H

UPC: 783166267790

$ 542.00 EA
Company wide:
0 in stock
Documents & Guides
Manual Starter, 16 Amp, 2-Pole, NEMA 3/4/12, Lever Switch Operator, Non-Reversing, 3/4 Horse Power at 277 Volt AC

Overview

Manual Starter, 16 Amp, 2-Pole, NEMA 3/4/12, Lever Switch Operator, Non-Reversing, 3/4 Horse Power at 277 Volt AC
Also known as: 783166267790, CR101H400H, ABBCR101H400H

Specifications

Poles: 2
Type: Enclosed, Manual Starters
Family / Style: CR101
Volts AC: 277
Mounting: Surface
Amps: 16
Horsepower: 0.750
Poles: 2
Family / Style: CR101
Mounting: Surface
Horsepower: 0.750
Type: Enclosed, Manual Starters
Volts AC: 277
Amps: 16